Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 12

Item #: 1966135

Cat #: PR2K4RF0

UPC: 842864101567

Company wide:
0 in stock
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 12, Size K

Overview

Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 12, Size K

GracePorts® are intended to be mounted in or on an enclosure product. Installation should be performed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type of environmental rating.

Also known as: 842864101567, PR2K4RF0, GEPPR2K4RF0

Specifications

Mounting: Panel
Size: K
IP/NEMA Rating: NEMA 12
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: NEMA 12
Size: K
Connector Type: CAT 5E