Underground Enclosure With Lid, 24 x 36 x 46", Polymer Concrete

Item #: 1966109

Cat #: 24364699

UPC:

Company wide:
0 in stock
Documents & Guides
Underground Enclosure With Lid, Tier 22, 24 x 36 x 46 Inch, Polymer Concrete

Overview

Underground Enclosure With Lid, Tier 22, 24 x 36 x 46 Inch, Polymer Concrete

For use in non-vehicular traffic situations only. Weights and dimensions may vary slightly. Actual load rating is determined by the box and cover combination.

Also known as: 24364699, OLD24364699

Specifications

Material: Polymer Concrete
Width: 24 in
Height: 36 in
Material: Polymer Concrete
Height: 36 in
Width: 24 in