Transformer, Dry Type, Ventilated, 112KV, 480 Delta - 208Y/120, 150C Rise

Item #: 1966089

Cat #: T48LH2Y112

UPC: 708281053981

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Ventilated, 112 KV,480 Delta Volt AC, Primary, 208Y/120 Volt AC, Secondary, 150C Rise, 3-Phase

Overview

Transformer, Dry Type, Ventilated, 112 KV,480 Delta Volt AC, Primary, 208Y/120 Volt AC, Secondary, 150C Rise, 3-Phase
Also known as: 708281053981, T48LH2Y112, FPET48LH2Y112

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 112kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y