Hawk XP LED Floodlight, 30/40/50K, TM

Item #: 1966087

Cat #: HSXP68-16LT

UPC: 765364030673

$ 544.53 EA
Company wide:
39 in stock
Documents & Guides
Hawk XP LED Floodlight, 61.8/93.3/126.6 Watts, 120-277 Volt, Selectable Lumens: 8445/13198/15716, Selectable Color Temperature: 3000K/4000K/5000K, 0-10 Volt Dimming, Trunnion Mount, Bronze

Overview

Hawk XP LED Floodlight, 61.8/93.3/126.6 Watts, 120-277 Volt, Selectable Lumens: 8445/13198/15716, Selectable Color Temperature: 3000K/4000K/5000K, 0-10 Volt Dimming, Trunnion Mount, Bronze

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Available with heavy duty knuckle or trunnion. Slipfitter adapter available.

Also known as: 765364030673, HSXP68-16LT, ATAHSXP6816LT

Specifications

Lumens: 8000, 16000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Wattage: 126, 61, 93
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 8000, 16000, Selectable
Color Rendering Index (CRI): 70
Mounting: Trunnion
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 126, 61, 93
Color: Bronze
Dimmable: Yes