
Hawk XW LED Floodlight, 30/40/50K, TM
Item #: 1966085
Cat #: HSXW8-16LT
UPC: 765364030680
$ 501.09 EA
Company wide:
55
in stock
Documents & Guides
Hawk XW LED Extra Wide Floodlight, 61.9/93.5/126.4 Watts, 120-277 Volt, Selectable Lumens: 9052/14465/17045, Selectable Color Temperature: 3000K/4000K/5000K, 0-10 Volt Dimming, Trunnion Mount, Bronze, Replaces up to 400W MH
Overview
Hawk XW LED Extra Wide Floodlight, 61.9/93.5/126.4 Watts, 120-277 Volt, Selectable Lumens: 9052/14465/17045, Selectable Color Temperature: 3000K/4000K/5000K, 0-10 Volt Dimming, Trunnion Mount, Bronze, Replaces up to 400W MH
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Available with heavy duty knuckle or trunnion. Slipfitter adapter available.
Also known as: 765364030680, HSXW8-16LT, ATAHSXW816LT
Specifications
| Lumens: | 8000, 16000, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 70 |
| Mounting: | Trunnion |
| Wattage: | 61, 93, 1126 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 8000, 16000, Selectable |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 61, 93, 1126 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Trunnion |
| Color: | Bronze |
| Dimmable: | Yes |