Hawk XW LED Floodlight, 30/40/50K

Item #: 1966084

Cat #: HSXW8-16L

UPC: 765364029271

$ 508.10 EA
Company wide:
0 in stock
Documents & Guides
Hawk XW LED Extra Wide Floodlight, 61.9/93.5/126.4 Watts, 120-277 Volt, Selectable Lumens: 9052/14465/17045, Selectable Color Temperature: 3000K/4000K/5000K, 0-10 Volt Dimming, Knuckle Mount, Bronze

Overview

Hawk XW LED Extra Wide Floodlight, 61.9/93.5/126.4 Watts, 120-277 Volt, Selectable Lumens: 9052/14465/17045, Selectable Color Temperature: 3000K/4000K/5000K, 0-10 Volt Dimming, Knuckle Mount, Bronze

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Available with heavy duty knuckle or trunnion. Slipfitter adapter available.

Also known as: 765364029271, HSXW8-16L, ATAHSXW816L

Specifications

Lumens: 8000, 16000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Wattage: 126, 61, 93
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 8000, 16000, Selectable
Color Rendering Index (CRI): 70
Mounting: Knuckle
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 126, 61, 93
Color: Bronze
Dimmable: Yes