240W LED UFO Highbay, 50K

Item #: 1966019

Cat #: 65-788

UPC: 045923662881

Company wide:
0 in stock
Documents & Guides
240W UFO LED High Bay; 34560 Lumens; 5000K; 120-277 Volt; 0-10V Dimmable; Black

Overview

240W UFO LED High Bay; 34560 Lumens; 5000K; 120-277 Volt; 0-10V Dimmable; Black

Introducing 65-788, Satco's 240-watt, 5000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard and a microwave sensor. This product also features dimming capabilities, is wet location rated and is also DLC Premium 5.1 listed.

Also known as: 045923662881, 65-788, NUV65788

Specifications

Wattage: 240
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color: Black
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 34560
Wattage: 240
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Color: Black
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 34560