2
more

Cord Grip Connector Kit, 1-1/2" Diameter, Cord Range 1.050 - 1.630", Steel/Zinc
Item #: 1965952
Cat #: CG150K
UPC: 662364501328
$ 69.50 EA
Company wide:
139
in stock
Documents & Guides
Cord Grip Connector Kit, 1-1/2 Inch Diameter, Cord Range 1.050 - 1.630 Inch, Steel With Zinc Chromate Finish
Overview
Cord Grip Connector Kit, 1-1/2 Inch Diameter, Cord Range 1.050 - 1.630 Inch, Steel With Zinc Chromate Finish
Save money with American Fittings EZ Cord Connectors, One Package, One Price, One SKU It’s that Simple!
Also known as: 662364501328, CG150K, AMFCG150K
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter Range: | 1.050 - 1.630 in |
| Diameter: | 1 1/2 in |
| Finish: | Zinc |
| Material: | Steel |
| Diameter Range: | 1.050 - 1.630 in |