This product has been discontinued.

420W Solar Module, 72 Cell, Silver on White
Item #: 1965922
Cat #: MSE420SX6W
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
420 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500V DC, 82.12" x 41.49"x 1.57" (40mm Frame), 47.6 lbs, Silver on White
Overview
420 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500V DC, 82.12" x 41.49"x 1.57" (40mm Frame), 47.6 lbs, Silver on White
Mission Solar Energy is headquartered in San Antonio, Texas, where we manufacture our modules. We produce American, high quality solar modules ensuring the highest in-class power output and best in-class reliability. Our product line is tailored for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long term.
Also known as: MSE420SX6W, MSEMSE420SX6W
Specifications
| Wattage: | 420 |
| Depth: | 1.580 in |
| Volts DC: | 1500 |
| Number of Cells: | 72 |
| Wattage: | 420 |
| Volts DC: | 1500 |
| Depth: | 1.580 in |
| Number of Cells: | 72 |