This product has been discontinued.

Medium LED Wallpack, 40/45/50K
Item #: 1965848
Cat #: WGH2LSCS
UPC: 840141417950
Company wide:
0
in stock
Discontinued
Documents & Guides
Medium LED Wallpack, 30-70 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 4,600-10,000, Selectable Color Temperature: 4000/4500/5000K, Dimmable
Overview
Medium LED Wallpack, 30-70 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 4,600-10,000, Selectable Color Temperature: 4000/4500/5000K, Dimmable
Also known as: 840141417950, WGH2LSCS, EXOWGH2LSCS*
Specifications
| Wattage: | 70, 30 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Lumens: | 4600, 10000, Selectable |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 70, 30 |
| Lumens: | 4600, 10000, Selectable |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |