13T8U6/LED/22.5-840/DUAL

Item #: 1965818
Cat #: S11972
UPC: 045923119729
$ 25.67 EA
Company wide:
0 in stock
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 2000 Lumens; 4000K; Type A/B; Ballast Dependent or Ballast Bypass; Single or Double Ended Wiring

Overview

13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 2000 Lumens; 4000K; Type A/B; Ballast Dependent or Ballast Bypass; Single or Double Ended Wiring
Satco's S11972 13-watt, T8 U-bend LED Lamp is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and high lumens count for superior illumination. Dimmable, with a medium bi pin base, this a direct replacement for fluorescent U-bend lamps in existing fixtures with or without ballasts. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.
Also known as: 045923119729, S11972, SATS11972

Specifications

Wattage: 13
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 2000
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Wattage: 13
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Standards: DLC Listed (Standard)
Volts AC: 120-277
Lumens: 2000
Color Rendering Index (CRI): 83
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)