
Circular Drum Retrofit Module, 6.5/10/15W
Item #: 1965773
Cat #: RP-B-CR-9N-12L-40K-WC
UPC: 844006069452
$ 30.19 EA
Company wide:
0
in stock
Documents & Guides
Circular Drum Retrofit Module, 6.5/10/15 Watt, 120V, 80+ CRI, 800/1200/1800 Lumens, 3000K/3500K/4000K
Overview
Circular Drum Retrofit Module, 6.5/10/15 Watt, 120V, 80+ CRI, 800/1200/1800 Lumens, 3000K/3500K/4000K
Also known as: 844006069452, RP-B-CR-9N-12L-40K-WC, LGDRPBCR9N12L40KWC
Specifications
| Lumens: | 1800, 800, 1200, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 10, 15, 6.500 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80+ |
| Lumens: | 1800, 800, 1200, Selectable |
| Wattage: | 10, 15, 6.500 |
| Color Rendering Index (CRI): | 80+ |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |