
Linear Led Strip Fixture
Item #: 1965762
Cat #: RP-B-LS-4FT-40L-840-FC-OCC
UPC: 844006061326
Company wide:
0
in stock
Documents & Guides
4' BASE Linear LED Strip Light with -OCC option (comes with an integrated microwave sensor): 120-277V; 4250LM; 32W; FLEX Color: 3500/4000/5000K; 80 CRI; 120° Beam Angle; 0-10V Dimming; 48" X 3" X 3.3". DLC Code: PIP65N0N.
Overview
4' BASE Linear LED Strip Light with -OCC option (comes with an integrated microwave sensor): 120-277V; 4250LM; 32W; FLEX Color: 3500/4000/5000K; 80 CRI; 120° Beam Angle; 0-10V Dimming; 48" X 3" X 3.3". DLC Code: PIP65N0N.
Also known as: 844006061326, RP-B-LS-4FT-40L-840-FC-OCC, LGDRPBLS4FT40L840O
Specifications
| Wattage: | 32 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Lumens: | 4250 |
| Color Rendering Index (CRI): | 80 |
| Type: | Linear Fixture |
| Dimmable: | Yes |
| Angle: | 120° |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 4250 |
| Type: | Linear Fixture |
| Angle: | 120° |
| Standards: | DLC Listed (Standard) |