
Linear Led Strip Fixture
Item #: 1965758
Cat #: RP-B-LS-2FT-25L-840-FC
UPC: 844006061258
$ 42.08 EA
Company wide:
0
in stock
Documents & Guides
2' BASE Linear LED Strip Light: 120-277V; 2760LM; 20W; FLEX Color: 3500/4000/5000K; 80 CRI; 120° Beam Angle; 0-10V Dimming; 24" X 3" X 3.3". DLC Code: PGUXC6L5.
Overview
2' BASE Linear LED Strip Light: 120-277V; 2760LM; 20W; FLEX Color: 3500/4000/5000K; 80 CRI; 120° Beam Angle; 0-10V Dimming; 24" X 3" X 3.3". DLC Code: PGUXC6L5.
Also known as: 844006061258, RP-B-LS-2FT-25L-840-FC, LGDRPBLS2FT25L840F
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 80 |
| Length: | 2 ft |
| Lumens: | 2670 |
| Type: | Linear Fixture |
| Dimmable: | Yes |
| Angle: | 120° |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 2670 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 20 |
| Length: | 2 ft |
| Type: | Linear Fixture |
| Angle: | 120° |
| Standards: | DLC Listed (Standard) |