Floor Mount Box Bracket, 18" Height, Steel

Item #: 1965719

Cat #: KB-18

UPC: 835243022157

$ 12.73 EA
Company wide:
325 in stock
Documents & Guides
Floor Mount Box Bracket, 18 Inch Height, Steel With Zinc Finish, For Use With 4, 4-11/16, and 5 Inch Square Boxes

Overview

Floor Mount Box Bracket, 18 Inch Height, Steel With Zinc Finish, For Use With 4, 4-11/16, and 5 Inch Square Boxes

Discover the 18” Kick Bracket (KB-18) from Orbit Industries, a game-changer in electrical box mounting. Tailored for 4", 4-11/16", and 5" sq. boxes, the floor bracket is perfect for installing a box set at 18” box center. Keyhole design allows 90-degree box rotation. The KB-18 includes up to 6" built-in back support for additional stability. Optional stud supports can be folded out when installed between studs. The integrated CS-CJ6 provides cable support, complemented by a notch for easy set screw access. Add extra 4", 4-11/16", and 5" sq. boxes by attaching an UMA-LVBS onto either side of the KB-18. UL Listed.

Also known as: 835243022157, KB-18, ORBKB18

Specifications

Height: 18 in
Material: Steel
Finish: Zinc
Height: 18 in
Finish: Zinc
Material: Steel