150W LED Flood Light

Item #: 1965694

Cat #: 65-619

UPC: 045923674204

Company wide:
0 in stock
LED Flood Light; 150 Watt; 4000K; Bronze Finish

Overview

LED Flood Light; 150 Watt; 4000K; Bronze Finish

Satco's 65-619 150-watt LED Flood light provides illumination and security to the outdoor architectural landscape. This dimmable, aluminum alloy Flood light comes in a bronze Finish, and offers a wide range of mounting options. Durable and versatile, this fixture delivers 50,000 hours of cool white light.

Also known as: 045923674204, 65-619, SAT65619

Specifications

Color Temperature: 4000 (Cool White)
Material: Aluminum Alloy
Wattage: 150
Color Rendering Index (CRI): 80+
Lumens: 19500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 150
Lumens: 19500
Light Technology: LED
Material: Aluminum Alloy
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Dimmable: Yes