LED Recessed Kit, 4", Switchable CCT, 9 Watt, 800 Lumen

Item #: 1965689

Cat #: R4ERARW9CSWT

UPC: 790576833064

Company wide:
3 in stock
Documents & Guides
LED Recessed Kit, 4 Inch, 9 Watt, 800 Lumen, Switchable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Rotatable Multi-Axis Gimbal Ring, Translucent Acrylic Diffuser, White Trim, IC Rated, Airtight

Overview

LED Recessed Kit, 4 Inch, 9 Watt, 800 Lumen, Switchable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Rotatable Multi-Axis Gimbal Ring, Translucent Acrylic Diffuser, White Trim, IC Rated, Airtight

The wafer-thin Lotos LED Recessed Kit with remote driver combines high quality light output and efficiency while eliminating the need for a large housing. This innovative design can be installed easily as a remodel or new construction with an optional frame-in kit sold separately. Lotos is available in a downlight version for general ambient lighting and an adjustable version with a gimbal that pivots 360 degrees on a hinge. Now available with 5-CCT options.

Also known as: 790576833064, R4ERARW9CSWT, WACR4ERARW9CSWT

Features & Benefits

  • Steel with frosted TIR lens
  • Heavy gauge retention clips secures fixture to ceiling
  • Rated Life: 50000 Hours
  • Standards: ETL, cETL, Wet Location Listed, Energy Star 2.0, Title 24 JA8-2019 Compliant, IC, Airtight
  • 5-CCT Switchable between 2700K and 5000K
  • Driver included
  • Rotatable multi-axis gimbal ring
  • 5 year warranty
  • Multiple LED array for uniform illumination

Specifications

Lumens: 800
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Lumens: 800
Wattage: 9
Light Technology: LED
Color Temperature: Selectable
Color: White
Diameter: 4 in
Dimmable: Yes
Volts AC Range: 120 - 277