#14/4C DRIVEFLEX VFD FLEXIBLE XLPE/PVC SHIELDED 90C

Item #: 1965685

Cat #: LUA1061404

UPC:

Company wide:
0 in stock
Documents & Guides
#14/4C DRIVEFLEX VFD FLEXIBLE XLPE/PVC SHIELDED 90C

Overview

#14/4C DRIVEFLEX VFD FLEXIBLE XLPE/PVC SHIELDED 90C

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: LUA1061404, OMNLUA1061404

Specifications

Material: Copper
Gauge: 14 AWG
Conductors: 4
Jacket: XLPE
Shielding: Shielded
Material: Copper
Conductors: 4
Shielding: Shielded
Gauge: 14 AWG
Jacket: XLPE