M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No-Lock Kit

Item #: 1965679

Cat #: 2880-22

UPC: 045242566402

$ 499.00 EA
Company wide:
7 in stock
Documents & Guides
M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock Kit, Includes: (1) M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No-Lock(2880-20), (2) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865), (1) M18™ & M12™ Rapid Charger(48-59-1808), (1)T27 Guard, (1)T1 Clip-On Guard, (1)Side Handle, (1)Wrench, (1)Back Flange, (1)Flange Nut & (1)Contractor Bag

Overview

M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock Kit, Includes: (1) M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No-Lock(2880-20), (2) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865), (1) M18™ & M12™ Rapid Charger(48-59-1808), (1)T27 Guard, (1)T1 Clip-On Guard, (1)Side Handle, (1)Wrench, (1)Back Flange, (1)Flange Nut & (1)Contractor Bag

The M18™ FUEL™ 4-1/2 in/5 in in Grinder Paddle Switch, No Lock Kit is the next advancement in power and performance, generating 11 A corded power, fastest cutting and delivering up to 135 cuts per charge. The M18™ FUEL™ 4-1/2 in/5 in in Grinder generates 11 A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster.

Also known as: 045242566402, 2880-22, MIL288022

Specifications

Size: 5 in, 4 1/2 in
Type: Lithium Battery
Size: 5 in, 4 1/2 in
Type: Lithium Battery