4' 12W T8 LED Lamp, 50K

Item #: 1965635

Cat #: 12T8/COR/48-850/MF18/G 10/1

UPC: 046677563516

Company wide:
0 in stock
Documents & Guides
LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563510, 12NC 929002484304. Philips MainsFit (UL Type B) CorePro T8 LED.

Overview

LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563510, 12NC 929002484304. Philips MainsFit (UL Type B) CorePro T8 LED.

Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price. The UL Type B LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to Philips and realize 50,000 hour LED lifetime backed by a 5-year, full replacement limited warranty.

Also known as: 046677563516, 12T8/COR/48-850/MF18/G 10/1, PHI12T8COR48850MF*

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Angle: 240°
Lumens: 1800
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Angle: 240°
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)