4" New Construction Frame With JBOX

Item #: 1965560

Cat #: LBR4PFWQDS

UPC: 194994809937

$ 57.41 EA
Company wide:
9 in stock
Documents & Guides
4" New Construction Frame With JBOX, 18" Conduit, Quick Disconnects

Overview

4" New Construction Frame With JBOX, 18" Conduit, Quick Disconnects

Lithonia Basic Retrofit (LBR) is everything you need in a retrofit downlight at an affordable price. Whether it’s the seamless install-from-below design, abundant energy savings, or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories and switchable CCTs and lumens.

Also known as: 194994809937, LBR4PFWQDS, LITLBR4PFWQDS

Specifications

Size: 4 in
Diameter: 4 in
Size: 4 in
Diameter: 4 in