Stackable Box, 12" x 12" x 12", Solid Bottom With Gasket

Item #: 1965503

Cat #: PC1212DG12

UPC: 662037100155

$ 238.78 EA
Company wide:
0 in stock
Documents & Guides
Stackable Box, 12 Inch x 12 Inch x 12 Inch, Solid Bottom With Gasket, Polymer Concrete

Overview

Stackable Box, 12 Inch x 12 Inch x 12 Inch, Solid Bottom With Gasket, Polymer Concrete
Also known as: 662037100155, PC1212DG12, QUAPC1212DG12

Specifications

Material: Polymer Concrete
Height: 12 in
Depth: 12 in
Material: Polymer Concrete
Depth: 12 in
Height: 12 in