Work Site String Light, 10x8 Watt, 5000K, 3 Wire, 16 Gauge

Item #: 1965437

Cat #: LED-9003-50K-10PK-163

UPC: 844006061845

Company wide:
0 in stock
Documents & Guides
Work Site String Light Set, 10x8 Watt, 5000K, 3 Wire, 16 Gauge, 100 Foot, 120 Volt, 10000 Lumen per String, Daisy Chain up to 7 Strings

Overview

Work Site String Light Set, 10x8 Watt, 5000K, 3 Wire, 16 Gauge, 100 Foot, 120 Volt, 10000 Lumen per String, Daisy Chain up to 7 Strings

Light Efficient Designs's Temporary Work Site Lights have a high CRI with low power consumption to make your work site as efficient as possible. Integrated power cords and hanging hooks will keep your worksite clean and safe.

Also known as: 844006061845, LED-9003-50K-10PK-163, LGDLED900350K10PK.

Specifications

Length: 100 ft
Color Temperature: 5000 (Bright White)
Conductors: 3
Volts AC: 120
Wattage: 80
Lumens: 10000
Gauge: 16 AWG
Light Technology: LED
Length: 100 ft
Conductors: 3
Wattage: 80
Gauge: 16 AWG
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 10000
Light Technology: LED