
LED HIGH BAY WORK LIGHT
Item #: 1965436
Cat #: LED-9210-50K-G2
UPC: 197810014850
$ 182.14 EA
Company wide:
0
in stock
Documents & Guides
LED High Bay Work Light: Wattage: 100W, Voltage: 120-277V, Lumens: 12,000, 5000K (CCT) Color, CRI: 80+, Weight: 4.2 Lbs., 6 Ft. Power Cord w/ stripped leads, Safety Cage, IP 64 Rated - Suitable for Damp Locations, Replaces Up To 400W HID. Formally known as: LED-9210-50K.
Overview
LED High Bay Work Light: Wattage: 100W, Voltage: 120-277V, Lumens: 12,000, 5000K (CCT) Color, CRI: 80+, Weight: 4.2 Lbs., 6 Ft. Power Cord w/ stripped leads, Safety Cage, IP 64 Rated - Suitable for Damp Locations, Replaces Up To 400W HID. Formally known as: LED-9210-50K.
Also known as: 197810014850, LED-9210-50K-G2, LGDLED921050KG2
Specifications
| Type: | Work Light, LED Work Light |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 12000 |
| Diameter: | 6 1/2 in |
| Length: | 12.750 in |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Type: | Work Light, LED Work Light |
| Wattage: | 100 |
| Lumens: | 12000 |
| Length: | 12.750 in |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 6 1/2 in |
| Dimmable: | No |