140W HID Retrofit High Bay LED Lamp, 50K

Item #: 1965434

Cat #: LED-8232M50-HV

UPC: 844006068561

Call for price
Company wide:
0 in stock
Documents & Guides
LED High Bay Retrofit: 140W (replaces up to 400W HID); EX39 Base; 5000K Color; 277-480V; 19330 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PIK6EJTU

Overview

LED High Bay Retrofit: 140W (replaces up to 400W HID); EX39 Base; 5000K Color; 277-480V; 19330 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PIK6EJTU
Also known as: 844006068561, LED-8232M50-HV, LGDLED8232M50DHV

Specifications

Wattage: 140
Color Temperature: 5000 (Bright White)
Lumens: 19000
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Wattage: 140
Lumens: 19000
Type: LED Retrofit
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)