This product has been discontinued.
140W HID Retrofit High Bay LED Lamp, 40K
Item #: 1965433
Cat #: LED-8232M40-HV
UPC: 844006068554
$ 34.26 EA
Clearance
Company wide:
1
in stock
Discontinued
Documents & Guides
LED High Bay Retrofit: 140W (replaces up to 400W HID); EX39 Base; 4000K Color; 277-480V; 18730 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PIG0DL0E
Overview
LED High Bay Retrofit: 140W (replaces up to 400W HID); EX39 Base; 4000K Color; 277-480V; 18730 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PIG0DL0E
Also known as: 844006068554, LED-8232M40-HV, LGDLED8232M40DHV
Specifications
Wattage: | 140 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Lumens: | 18000 |
Type: | LED Retrofit |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Standards: | DLC Listed (Standard) |
Wattage: | 140 |
Color Rendering Index (CRI): | 80 |
Type: | LED Retrofit |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 18000 |
Volts AC Range: | 120 - 277 |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)