
4" J-Hook Wide/Ret -Screw On Beam Clamp 1/2"
Item #: 1965242
Cat #: F000659
UPC: 800388472884
$ 10.98 EA
Company wide:
0
in stock
Documents & Guides
4" J-Hook Wide/Ret -Screw On Beam Clamp 1/2"
Overview
4" J-Hook Wide/Ret -Screw On Beam Clamp 1/2"
Also known as: 800388472884, F000659, CBFCJ64HPBC
Specifications
| Size: | 4 in |
| Material: | Pre-Galvanized Steel |
| Size: | 4 in |
| Material: | Pre-Galvanized Steel |