4" J-Hook Wide/Ret - 90 Degree Angle Clip 3/8" Rod

Item #: 1965234

Cat #: F000652

UPC: 800388472808

$ 10.98 EA
Company wide:
0 in stock
4" J-Hook Wide/Ret - 90 Degree Angle Clip 3/8" Rod

Overview

4" J-Hook Wide/Ret - 90 Degree Angle Clip 3/8" Rod
Also known as: 800388472808, F000652, CBFCJ64HAC6

Specifications

Size: 4 in
Size: 4 in