2" J-Hook Wide Base w/Retainer Clip

Item #: 1965231

Cat #: F000611

UPC: 800388252783

$ 7.59 EA
Company wide:
0 in stock
Documents & Guides
2" J-Hook Wide Base w/Retainer Clip

Overview

2" J-Hook Wide Base w/Retainer Clip
Also known as: 800388252783, F000611, CBFCJ32HCAT40EZ

Specifications

Size: 2 in
Material: Pre-Galvanized Steel
Size: 2 in
Material: Pre-Galvanized Steel