
2" J-Hook Wide/Ret - Screw On Beam Clip 1/2"
Item #: 1965230
Cat #: F000647
UPC: 800388472754
$ 6.41 EA
Company wide:
0
in stock
Documents & Guides
2" J-Hook Wide/Ret - Screw On Beam Clip 1/2"
Overview
2" J-Hook Wide/Ret - Screw On Beam Clip 1/2"
Also known as: 800388472754, F000647, CBFCJ32HPBC
Specifications
| Size: | 2 in |
| Material: | Pre-Galvanized Steel |
| Size: | 2 in |
| Material: | Pre-Galvanized Steel |