J-Hook, 2" Wide, 90 Degree Angle Clip, 3/8" Rod

Item #: 1965222

Cat #: F000640

UPC: 800388472679

$ 7.83 EA
Company wide:
84 in stock
J-Hook, 2 Inch Wide, 90 Degree Angle Clip, 3/8 Inch Rod, Steel With Pre-Galvanized Finish

Overview

J-Hook, 2 Inch Wide, 90 Degree Angle Clip, 3/8 Inch Rod, Steel With Pre-Galvanized Finish

Cablofil J Hooks provide an easy to insall,non-continuous cable support for all typesof telecommunication,dataand power cabling.

Also known as: 800388472679, F000640, CBFCJ32HAC6

Specifications

Material: Steel
Diameter: 2 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 in