2" J-Hook Wide/Ret - Batwing Clip

Item #: 1965221

Cat #: CJ32HW

UPC: 800388472662

$ 6.54 EA
Company wide:
0 in stock
Documents & Guides
2" J-Hook Wide/Ret - Batwing Clip

Overview

2" J-Hook Wide/Ret - Batwing Clip

CJH Series J-Hooks Have A Wider Base And Provides Optimal Support For Electrical And High-Performance Data Cables, Including CAT 5e, CAT 5, CAT 6A, CAT 7 And Fiber Optic, Smooth Edges Of CJH Series J-Hooks Reduces Pressure Points For Ultimate Cable Protections, Plenum Safe

Also known as: 800388472662, CJ32HW, CBFCJ32HW

Specifications

Diameter: 2 in
Material: Pre-Galvanized Steel
Diameter: 2 in
Material: Pre-Galvanized Steel