
Pushbutton, Industrial, Non-Illuminated, Momentary Contacts: N.O.
Item #: 0019649
Cat #: 620
UPC: 782640248201
$ 8.88 EA
Company wide:
105
in stock
Documents & Guides
Pushbutton, Industrial, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 8-48V AC, Mount: Panel, Diameter: 5/8", Depth: 3/4", Color: Chrome with Ivory Button.
Overview
Pushbutton, Industrial, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 8-48V AC, Mount: Panel, Diameter: 5/8", Depth: 3/4", Color: Chrome with Ivory Button.
Low voltage, panel mount push buttons with large terminals. Available with an illuminated center for use in unlighted areas. Use for low voltage, low cost, industrial and commercial applications requiring long life. May be used with the Cat. No. 147-1 mounting plate or 147-10 room annunciator mounting plate.
Also known as: 782640248201, 620, EDW620
Specifications
| Mounting: | Panel |
| Color: | Chrome |
| Standards: | California Proposition 65 |
| Volts AC Range: | 8 - 48 |
| Mounting: | Panel |
| Standards: | California Proposition 65 |
| Color: | Chrome |
| Volts AC Range: | 8 - 48 |