4" LED Retrofit Module, Selectable CCT, Matte White

Item #: 1964974

Cat #: LT4069FS231EWH

UPC: 080083159925

$ 19.23 EA
Company wide:
0 in stock
Documents & Guides
4 Inch LED Retrofit Module, Baffle Trim, 6.97 Watt, 120V, 90+CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White Flange

Overview

4 Inch LED Retrofit Module, Baffle Trim, 6.97 Watt, 120V, 90+CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White Flange
Also known as: 080083159925, LT4069FS231EWH, HALLT4069FS231EWHD

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 600
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90+

Customer Reviews

No reviews for this product
(0)