6” LED Direct Mount Downlight, Selectable CCT, Matte White

Item #: 1964973

Cat #: LT6089FS231EWH

UPC: 080083159963

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch LED Direct Mount Downlight, 8.3 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White

Overview

6 Inch LED Direct Mount Downlight, 8.3 Watt, 120V, 90+ CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White
Also known as: 080083159963, LT6089FS231EWH, HALLT6089FS231EWHD

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 800
Diameter: 6 in
Wattage: 8
Color Rendering Index (CRI): 90+
Light Technology: LED
Size: 6 in
Volts AC: 120
Diameter: 6 in
Color Rendering Index (CRI): 90+
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 800
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)