3.5ETC/LED/930/E26/120V

Item #: 1964883

Cat #: S28575

UPC: 045923285752

Company wide:
0 in stock
Documents & Guides
3.5 Watt; B11 LED; 3000K; Medium Base; 120 Volt

Overview

3.5 Watt; B11 LED; 3000K; Medium Base; 120 Volt

Satco's S28575 3.5-watt LED candle bulb offers warm white light and a 275 degree beam spread. This elegant bulb is perfect for accent and pendant lighting. Dimmable with a medium base, this clear bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923285752, S28575, SATS28575

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Material: Plastic
Color Rendering Index (CRI): 90+
Wattage: 3.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Lumens: 300
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Wattage: 3.500
Light Technology: LED