
Back to Back Shallow Strut, 14 Gauge, 13/16" x 1-5/8" x 10'
Item #: 1964847
Cat #: H-164-OSA x 10' PRE-GALV
UPC: 600000058652
$ 15.02 FT
Company wide:
0
in stock
Documents & Guides
Back to Back Shallow Strut, 14 Gauge, 13/16 Inch Deep x 1-5/8 Inch Wide x 10 Foot Long, Pre-Galvanized Steel
Overview
Back to Back Shallow Strut, 14 Gauge, 13/16 Inch Deep x 1-5/8 Inch Wide x 10 Foot Long, Pre-Galvanized Steel
Shallow Strut Channel, is commonly used for trapeze supports, electrical supports, conduit, pipe, duct and cable tray supports, racks, and other general framing.
Also known as: 600000058652, H-164-OSA x 10' PRE-GALV, HAYH164OSAX10PREGA
Specifications
| Depth: | 13/16 in |
| Material: | Steel |
| Gauge: | 14 AWG |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Width: | 1 5/8 in |
| Depth: | 13/16 in |
| Gauge: | 14 AWG |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1 5/8 in |