All-Thread Rod, 1/2" x 10'

Item #: 1964813

Cat #: TR 1/2" x 10' EG

UPC: 600000169105

$ 3.52 FT
Company wide:
0 in stock
Documents & Guides
All-Thread Rod, 1/2 Inch Diameter, 10 Feet Length, Electro-Galvanized Steel

Overview

All-Thread Rod, 1/2 Inch Diameter, 10 Feet Length, Electro-Galvanized Steel

H-STRUT Grip Lock Nuts are designed with specially formed teeth in the parallel channel recesses to grip the returned lip of the channel. The shearing action of the teeth assures positive locking of the H-STRUT channels to the fittings.

Also known as: 600000169105, TR 1/2" x 10' EG, HAYTR12X10EG

Specifications

Diameter: 1/2 in
Material: Steel
Length: 10 ft
Finish: Electrogalvanized
Diameter: 1/2 in
Length: 10 ft
Material: Steel
Finish: Electrogalvanized