Automatic Transfer Switch, 400A

Item #: 1964784

Cat #: HX301NS0400G3CH

UPC:

Company wide:
0 in stock
Documents & Guides
Automatic Transfer Switch, HX301 Series, 400 Amp, 480 Volts, 3 Phase

Overview

Automatic Transfer Switch, HX301 Series, 400 Amp, 480 Volts, 3 Phase

The Honeywell contactor type transfer switches are double-throw robust switch construction with inherent interlocks to ensure safe positive transfer between power sources. The contacts are silver composite for long life, resisting pitting or burning. The switches are rated for full load transfers in mission critical, emergency, legally required, and optional power systems. The microprocessor based controller provides the customers with the flexibility to program a comprehensive group of set points to match the application needs. The controller has 2 programmable inputs and 1 programmable output as standard and is available with an optional expansion board for up to 4 programmable inputs and outputs. The LCD displays real time and historical information with time-stamped events. The integrated plant exerciser can be configured in off, daily, day of week, biweekly, and monthly intervals with user selectable run time. Standard features of the controller include three phase sensing on both sources, phase unbalance, phase reversal, load shed, emergency inhibit, and communications.

Also known as: HX301NS0400G3CH, GPSHX301NS0400G3CH

Specifications

Phase: 3
Volts AC: 480
Amps: 400
Mounting: Surface
Type: Automatic Transfer Switch
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 400
Type: Automatic Transfer Switch
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 3R