
4" LED Wafer Downlight, Selectable, Matte Black
Item #: 1964716
Cat #: WF4SWW590CRIMB
UPC: 194994243595
$ 29.66 EA
Company wide:
449
in stock
Documents & Guides
4 Inch Wafer-Thin LED Downlight, 9 Watt, 120V, 90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, Matte Black Finish
Overview
4 Inch Wafer-Thin LED Downlight, 9 Watt, 120V, 90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, Matte Black Finish
The 4-inch, 6-inch and 8-inch Wafer™ LED Flat Smooth Downlights with Switchable White features a switch for five easy color temperature adjustments – while eliminating the need for recessed housings. The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications.
Also known as: 194994243595, WF4SWW590CRIMB, JUNWF4SWW590CRIMB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Volts AC: | 120 |
| Color: | Matte Black |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9 |
| Diameter: | 4 in |
| Shape: | Round |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Size: | 4 in |
| Color: | Matte Black |
| Wattage: | 9 |
| Shape: | Round |