5"/6" Switchable LED Retrofit Module, White

Item #: 1964491

Cat #: 65BEMW HL SWW5 90CRI

UPC: 194994244950

$ 16.36 EA
Company wide:
510 in stock
Documents & Guides
5"/6" Switchable White LED Retrofit Module, 14.5 Watt, 120 Volt, 1200 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White

Overview

5"/6" Switchable White LED Retrofit Module, 14.5 Watt, 120 Volt, 1200 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White

The E Series LED Recessed Module with Switchable White feature offers flexibility for lighting a space to the desired color temperature with the integrated switch that allows for simple color temperature adjustment directly on the trim to change from 2700K, 3000K, 3500K, 4000K or 5000K at 90 CRI.

Providing optimized value, the 5”/6” LED trim module is designed for easy installation into both 5” and 6” residential housings using the adjustable torsion springs. The E Series is ideal for retrofitting into most existing 5” or 6” recessed, remodel or new construction housings for residential, multi-family, and light commercial applications.

The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED.

Also known as: 194994244950, 65BEMW HL SWW5 90CRI, JUN65BEMWHLSWW590C

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Color Rendering Index (CRI): 90
Lumens: 1200
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Type: LED Retrofit
Dimmable: Yes
Volts AC: 120
Color: White
Lumens: 1200
Light Technology: LED