Category 6 Enhanced Shielded Twisted Pair Cable, 23/4

Item #: 1964444

Cat #: GCR14522101

UPC: 079407959471

Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Ethernet Category 6, 23 AWG, 4-Pair, F/UTP Shielded Twisted Pair Cable

Overview

Industrial Ethernet Category 6, 23 AWG, 4-Pair, F/UTP Shielded Twisted Pair Cable

Premium has enhanced performance beyond TIA standard and is UL verified. It is both RoHS 2 and REACH compliant. Tested from 1 to 660 MHz, our Premium cable offers a performance buffer above most cables to ensure throughput even in a tough installation environment. Applications for Premium include gigabit Ethernet, video, HDBaseT, PoE+ and more.

Also known as: 079407959471, GCR14522101, GCBGCR14522101

Specifications

Gauge: 23 AWG
Jacket: Riser
Conductors: 4
Gauge: 23 AWG
Conductors: 4
Jacket: Riser