Riser GameChanger Cable, 22/4PR CMR

Item #: 1964439

Cat #: 258310333

UPC: 850024061026

$ 0.78 FT
Company wide:
44,000 in stock
Documents & Guides
Riser GameChanger Cable, 22AWG, 4 Pair, 8 Conductors, CMR, Yellow with White Stripe, 1000' Per Box

Overview

Riser GameChanger Cable, 22AWG, 4 Pair, 8 Conductors, CMR, Yellow with White Stripe, 1000' Per Box

Our GameChanger cabling system was awarded the Platinum Innovation Award from Cabling Installation and Maintenance. The GameChanger cable is designed to support PoE+ and high definition video (1080p) for distances up to 850 feet without repeaters or the need to build intermediate IDFs every 100m. GameChanger Plus can carry the same video for 950 feet while passing category 6A testing at 100m.

Also known as: 850024061026, 258310333, PAI258310333, Game Changer, Gamechanger

Specifications

Length: 1000 ft
Conductors: 8
Gauge: 22 AWG
Length: 1000 ft
Gauge: 22 AWG
Conductors: 8