Transformer, 120VAC - 24VAC, 40 VA, Signaling, (Doorbell)

Item #: 0019643

Cat #: 599

UPC: 782640247396

$ 39.77 EA
Company wide:
70 in stock
Documents & Guides
1-Phase, Primary/Secondary: 120V - 24V, 40 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.

Overview

1-Phase, Primary/Secondary: 120V - 24V, 40 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.

The Edwards 598, 598Y, 599 & 599Y transformers offer high power for long wire runs or for applications requiring greater power such as door openers. Ideal for large apartments and building elevators. When selecting transformers, attention should be given to the power requirements of the signal or load and the wire run between the transformer and load.

Also known as: 782640247396, 599, EDW599

Specifications

Phase: 1
Volt Amps: 40
Secondary Voltage: 24
Primary Voltage: 120
Phase: 1
Secondary Voltage: 24
Volt Amps: 40
Primary Voltage: 120