LED UFO Highbay 150W/4000K

Item #: 1964350

Cat #: 65-783

UPC: 045923666186

Company wide:
0 in stock
Documents & Guides
150W UFO LED High Bay; 20850 Lumens; 4000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Overview

150W UFO LED High Bay; 20850 Lumens; 4000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Introducing 65-783, Satco's 150-watt, 4000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard and a microwave sensor. This product also features dimming capabilities, is wet location rated and is also DLC Premium 5.1 listed.

Also known as: 045923666186, 65-783, SAT65783

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Wattage: 150
Color: Black
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 20850
Material: Die Cast Aluminum
Wattage: 150
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Black
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 20850