PLATT logo

SuperFlex Post Top LED

Item #: 1964283
Cat #: LED-8027M345-G7-FW
UPC: 844006060756
$ 180.17 EA
Company wide:
282 in stock
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 10780-15730, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Mogul Extended/Exclusionary (EX39), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###

Overview

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 10780-15730, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Mogul Extended/Exclusionary (EX39), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures.
Also known as: 844006060756, LED-8027M345-G7-FW, LGDLED8027M345G7FW, CORN COBB BULBS

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Mogul Extended (EX39)
Volts AC: 120-277
Lumens: 15000, 14000, 15700, 10000, 11000, Selectable
Wattage: 100, 110, 80, Selectable
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Wattage: 100, 110, 80, Selectable
Base: Mogul Extended (EX39)
Lumens: 15000, 14000, 15700, 10000, 11000, Selectable
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)