8W A19 LED Lamp, 27K

Item #: 1964231

Cat #: S39879

UPC: 045923398797

$ 11.05 EA
Company wide:
52 in stock
Documents & Guides
8 Watt A19 LED; Clear Finish; Medium Base; 2700K; 120 Volt

Overview

8 Watt A19 LED; Clear Finish; Medium Base; 2700K; 120 Volt

Satco's S39879 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923398797, S39879, SATS39879

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Glass, Aluminum
Wattage: 8
Standards: California Title 20, California Title 24
Dimmable: Yes