
Transformer, 120VAC - 24VAC, 30 VA, Signaling, (Doorbell)
Item #: 0019641
Cat #: 598
UPC: 782640247372
$ 39.77 EA
Company wide:
277
in stock
Documents & Guides
1-Phase, Primary/Secondary: 120V - 8V, VA 20, 120V - 16V, VA: 30, 120V - 24V VA: 30. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
Overview
1-Phase, Primary/Secondary: 120V - 8V, VA 20, 120V - 16V, VA: 30, 120V - 24V VA: 30. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
The Edwards 598, 598Y, 599 & 599Y transformers offer high power for long wire runs or for applications requiring greater power such as door openers. Ideal for large apartments and building elevators. When selecting transformers, attention should be given to the power requirements of the signal or load and the wire run between the transformer and load.
Also known as: 782640247372, 598, EDW598, Non-Regenerative Thermal Overload Protection, non regeneratve
Specifications
| Phase: | 1 |
| Volt Amps: | 30, 20 |
| Secondary Voltage: | 16, 24, 8 |
| Primary Voltage: | 120 |
| Phase: | 1 |
| Secondary Voltage: | 16, 24, 8 |
| Volt Amps: | 30, 20 |
| Primary Voltage: | 120 |