GVN 52C3-3/4U 4" SQ-TO-ROUND

Item #: 1964129

Cat #: 52C3-3/4U

UPC: 785592113405

Company wide:
0 in stock
Documents & Guides
GVN 52C3-3/4U 4" SQ-TO-ROUND UNIVERSAL RING

Overview

GVN 52C3-3/4U 4" SQ-TO-ROUND UNIVERSAL RING
Also known as: 785592113405, 52C3-3/4U, GRV52C334U

Specifications

Material: Steel
Material: Steel