8' Tunable LED Strip, 35/40/50K

Item #: 1964051

Cat #: SFS8

UPC: 706762789404

$ 117.95 EA
Company wide:
4 in stock
Documents & Guides
8 Ft. Tunable LED Strip, 50/60/70 Watt (Selectable), 120-277 Volt, 6500/7800/9100 Lumens (Selectable), 3500K/4000K/5000K (Selectable), 0-10 Volt Dimming

Overview

8 Ft. Tunable LED Strip, 50/60/70 Watt (Selectable), 120-277 Volt, 6500/7800/9100 Lumens (Selectable), 3500K/4000K/5000K (Selectable), 0-10 Volt Dimming

The LED Strip Fixture is a modern, energy-efficient, linear lighting solution that delivers consistent, high-quality light distribution, minimal energy usage and zero maintenance.

Designed with versatility in mind, the tunable model includes adjustable color temperature as well as adjustable wattage, allowing the installer to fine-tune the fixture to better meet the needs of the application. Each size offers a range of three color temperature settings (3500K, 4000K & 5000K) as well as three unique wattage settings.

The fixture is available in either 2’, 4’ or 8’ lengths and can be surface, suspension, or t-grid mounted, either in a single-fixture configuration or as a continuous row to cover more ground from one power source. The lightweight, two-piece design makes installation quick and easy, reducing overall project time.

Also known as: 706762789404, SFS8, LTRSFS8

Specifications

Lumens: 6500, 9100, 7800, Selectable
Wattage: 70, 60, 50, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 8 ft
Light Technology: LED
Dimmable: Yes
Lumens: 6500, 9100, 7800, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Light Technology: LED
Wattage: 70, 60, 50, Selectable
Length: 8 ft
Dimmable: Yes